Motion
5630 EMP
Enclosed Hose Reel for Medium Pressure Oil - Includes 3/8 in x 30 ft Hose, 2600 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894147
MFR #5630 EMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enclosed Hose Reel for Medium Pressure Oil - Includes 3/8 in x 30 ft Hose, 2600 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894147
MFR #5630 EMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5630 EMP HOSE REEL, OIL WITH HOSE
  • Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris
  • These reels are designed such that removing the cover on either side will allow access to the majority of serviceable parts
  • Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long life drive spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.710 in
  • Hose Length
    30 ft
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Rated Pressure
    2600 psi
  • Hose Outlet
    3/8 NPT - Male
  • Description Keyword
    3/8 in x 30 ft Hose
  • Hose Type
    SAE 100R1-AT one wire braid
  • Application
    Oil
  • Manufacturer Upc Number
    699567001034
  • Latch Type
    Quiet Latch
  • Harmonization Code
    8479.89.9899
  • Weight
    23.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text