Motion
5630 OMP
Hose Reel for Medium Pressure Oil - Includes 3/8 in x 30 ft Hose, 2600 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02894148
MFR #5630 OMP
Price$657.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Oil - Includes 3/8 in x 30 ft Hose, 2600 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02894148
MFR #5630 OMP

Mfr description
5630 OMP HOSE REEL, OIL WITH HOSE
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.94/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    30 ft
  • Nominal Hose Outer Diameter
    0.710 in
  • Overall Height
    14.500 in
  • Overall Length
    13.500 in
  • Overall Width
    6.000 in
  • Weight
    30.00 lbs

Details

  • Application
    Oil
  • Description Keyword
    3/8 in x 30 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R1-AT one wire braid
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000181
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    2600 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    30 ft
  • UPC_NO
    699567000181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)