Motion
5635 ELPSW5
Pre-Rinse Hose Reel for Low Pressure Water - Includes 3/8 in x 35 ft Hose, 250 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894150
MFR #5635 ELPSW5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pre-Rinse Hose Reel for Low Pressure Water - Includes 3/8 in x 35 ft Hose, 250 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894150
MFR #5635 ELPSW5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5635 ELPSW5 HOSE REEL, WATER W/ HOSE
  • Pre-rinse reels are crafted for use with corrosion-resistant appliances in restaurants, institutions, home and garden applications
  • Reels include a lever operated spray valve and hose guard
  • Rated for hot water up to 210°F
  • Optional 360 deg rotating hose end swivel (PN: 600248) offers 20° of angular motion
  • Superior Latch Spring Design - the torsions style latch spring life far exceeds that of conventional coil springs
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The swivel rides on a through shaft offering unparalled support and strength
  • Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
  • High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Water
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.640 in
  • Hose Length
    35 ft
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    3/8 in x 35 ft Hose
  • Hose Type
    PVC
  • Application
    Water
  • Maximum Temperature
    210 °F
  • Overall Length
    15.000 in
  • Overall Width
    2.500 in
  • Overall Height
    18.500 in
  • Manufacturer Upc Number
    699567002703
  • Harmonization Code
    8479.89.9899
  • Weight
    10.19 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text