Motion
600168
Hose Roller Guide, For 1/2 to 3/4 ID Hose
Mi Item #02894180
MFR #600168
Price$161.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Roller Guide, For 1/2 to 3/4 ID Hose
Mi Item #02894180
MFR #600168

Mfr description
S600168 HOSE GUIDE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.72/each

Specifications

Dimensions

  • Depth
    3/4 in
  • Length
    5-1/8 in
  • Width
    5-1/8 in

Details

  • Base Material
    Aluminum
  • Type
    Square
  • UPC_NO
    699567003977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)