Motion
600451-50
Low Pressure Fuel Hose Assembly - 50 ft, 1 in ID, 1 NPTF Male Inlet x 1 NPTF Male Outlet, 250 psi
MI ITEM #02894217
MFR #600451-50
Price$807.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Fuel Hose Assembly - 50 ft, 1 in ID, 1 NPTF Male Inlet x 1 NPTF Male Outlet, 250 psi
MI ITEM #02894217
MFR #600451-50

Mfr description
600451-50 HOSE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.36/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.50 in
  • Weight
    3.70 lbs

Details

  • Description Keyword
    1 NPTF Male Inlet x 1 NPTF Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    1 NPTF Male
  • Hose End 2
    1 NPTF Male
  • Hose Type
    Petroleum Transfer
  • Manufacturer Upc Number
    699567011675
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567011675
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)