Overview
Mfr description
600521 HOSE BUMPER ASS'Y
- Adjustable hose bumpers are solid molded rubber assuring a long life and nonslip grip.
- Hose bumpers allow the desired length of hose to be permanently stored outside the reel.
- Hose bumpers are included on the reels purchased with hose.
- Reels purchased without hose do not include the hose bumper.
- When ordering, advise the part number, reel model and the hose I.D. and O.D
Specifications
- Hose Diameter3/8 in
- Manufacturer Upc Number699567004530
- UPC_NO699567004530
- Harmonization Code4016.99.6050
- Shipping Weight0.45 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data