Motion
600669-1
Twin Hydraulic Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPTF Male Inlet x 1/2 NPTF Male Outlet, 2000 psi
MI ITEM #02894257
MFR #600669-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hydraulic Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPTF Male Inlet x 1/2 NPTF Male Outlet, 2000 psi
MI ITEM #02894257
MFR #600669-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Weight
    0.02 lbs

Details

  • Description Keyword
    1/2 NPTF Male Inlet x 1/2 NPTF Male Outlet
  • Hose End 1
    1/2 NPTF Male
  • Hose End 2
    1/2 NPTF Male
  • Hose Type
    Hydraulic
  • Working Pressure
    2000 psi

Overview

Mfr description
600669-1 HOSE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought