1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REELCRAFT IND. INC.
600717-4
Garden Hose Assembly - 4 ft, 3/4 in ID, 1525 psi
MI ITEM #
02894268
MFR #
600717-4
Price
$133.73
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
REELCRAFT IND. INC. 600717-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REELCRAFT IND. INC.
600717-4
Garden Hose Assembly - 4 ft, 3/4 in ID, 1525 psi
MI ITEM #
02894268
MFR #
600717-4
Mfr description
600717-4 HOSE ASSY (3/4" ID X 4 100R1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$133
.73
/each
Add to Cart
Specifications
Dimensions
Length
4 ft
Nominal Hose Inner
Diameter
3/4 in
Weight
0.32 lbs
Details
Hose End 1
3/4 NPT
Hose Type
Water
ManufacturerName (description attribute)
Reelcraft
Working Pressure
1525 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items