Motion
600741-1
12 in CART ASSEMBLY - PNEUMATIC TIRES PNEUMATIC TIRES
Mi Item #02894271
MFR #600741-1
Price$576.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in CART ASSEMBLY - PNEUMATIC TIRES PNEUMATIC TIRES
Mi Item #02894271
MFR #600741-1

Mfr description
600741-1 CART ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.91/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Cart / Trailer Type
    12 in Cart w/ Pneumatic Tires
  • Hose Reel Type
    12" Reel
  • Includes
    Pneumatic tires
  • UPC_NO
    699567006077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)