Motion
600801-12
340 DEG PIVOT BASE SERIES 30012
Mi Item #02894277
MFR #600801-12
Price$439.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
340 DEG PIVOT BASE SERIES 30012
Mi Item #02894277
MFR #600801-12

Mfr description
600801-12 340 DEG PIVOT BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.42/each

Specifications

Dimensions

  • Shipping Dimensions Height
    16.75 in
  • Shipping Dimensions Length
    3.85 in
  • Shipping Dimensions Width
    10 in
  • Shipping Weight
    18.7 lbs

Details

  • Harmonization Code
    8302.10.9090
  • Manufacturer Upc Number
    699567004387
  • UPC_NO
    699567004387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)