Motion
600830-10
Low Pressure Garden Hose Assembly - 10 ft, 3/4 in ID, 3/4 NPTF Male Inlet x 3/4 NPTF Female Outlet, 300 psi
MI ITEM #02894286
MFR #600830-10
Price$98.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Garden Hose Assembly - 10 ft, 3/4 in ID, 3/4 NPTF Male Inlet x 3/4 NPTF Female Outlet, 300 psi
MI ITEM #02894286
MFR #600830-10

Mfr description
S600830-10 HOSE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.56/each

Specifications

Dimensions

  • Length
    10 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Weight
    9.29 lbs

Details

  • Description Keyword
    3/4 NPTF Male Inlet x 3/4 NPTF Female Outlet
  • Hose End 1
    3/4 NPTF Male
  • Hose End 2
    3/4 NPTF Female
  • Hose Type
    Water
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567012382
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)