Motion
600885-1
18 in CART ASSEMBLY - PNEUMATIC TIRES PNEUMATIC TIRES
Mi Item #02894290
MFR #600885-1
Price$632.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 in CART ASSEMBLY - PNEUMATIC TIRES PNEUMATIC TIRES
Mi Item #02894290
MFR #600885-1

Mfr description
600885-1 CART ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.56/each

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Cart / Trailer Type
    18 in Cart w/ Pneumatic Tires
  • Hose Reel Type
    18" Reel
  • Includes
    Pneumatic tires
  • UPC_NO
    699567006244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)