Motion
600885-2
18 in CART ASSEMBLY - SEMI-PNEUMATIC TIRES SEMI-PNEUMATIC TIRES
Mi Item #02894291
MFR #600885-2
Price$468.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 in CART ASSEMBLY - SEMI-PNEUMATIC TIRES SEMI-PNEUMATIC TIRES
Mi Item #02894291
MFR #600885-2

Mfr description
600885-2 CART ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.74/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Cart / Trailer Type
    18 in Cart w/ Semi-Pneumatic Tires
  • Hose Reel Type
    18" Reel
  • Includes
    Semi-pneumatic tires
  • UPC_NO
    699567006251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)