Motion
600910
Motor Driven Hose Reel and Trailer - 12 Vdc Motor Driven Reel Reel, 1 in Hose ID, 100 ft Hose Length
Mi Item #02894292
MFR #600910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor Driven Hose Reel and Trailer - 12 Vdc Motor Driven Reel Reel, 1 in Hose ID, 100 ft Hose Length
Mi Item #02894292
MFR #600910

Mfr description
600910 TRAILER PACKAGE
  • Made in the USA
  • Reelcraft’s rugged, self-contained hose reel Trailer easily attaches to most off-road vehicles or carts and is pre-drilled 12" or 18" for Series 30000 hose reels.
  • Reels hold up to 100’ of 1" I.D. water hose.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    100 ft
  • Weight
    19.00 lbs

Details

  • Cart / Trailer Type
    Trailer 400 lb Capacity
  • Hose Reel Type
    12 Vdc Motor Driven Reel
  • Includes
    Trailer (600810) 12 V DC Motor driven hose reel (EB37118 L12D), Switch, complete (S600808), Battery box, battery not included (S600812), Chain guard (S600518), Roller bracket, top wind (S602133-3), Roller bracket, bottom wind (S602132-3), 10’ lead hose with 1" I.D. (S600982-10)
  • Manufacturer Upc Number
    699567005728
  • Reel Capacity
    1 in x 100 ft Water Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)