Motion
600965
12" Hand Crank Hose Reel and Cart - 12" Hand Crank Reel Reel, 1 in Hose ID, 100 ft Hose Length
Mi Item #02894302
MFR #600965
Price$906.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Hand Crank Hose Reel and Cart - 12" Hand Crank Reel Reel, 1 in Hose ID, 100 ft Hose Length
Mi Item #02894302
MFR #600965

Mfr description
600965 CART ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.23/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    100 ft
  • Weight
    47.50 lbs

Details

  • Cart / Trailer Type
    12 in Cart w/ Pneumatic Tires
  • Harmonization Code
    8479.89.9899
  • Hose Reel Type
    12" Hand Crank Reel
  • Includes
    10’ inlet hose (600962), 12" Cart (600741-1), 12" hand crank hose reel (CA32112 L)
  • Manufacturer Upc Number
    699567003809
  • Reel Capacity
    1 in x 100 ft Water Hose
  • UPC_NO
    699567003809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)