Motion
600967
12" Hand Crank Hose Reel and Cart - 12" Hand Crank Reel Reel, 1 in Hose ID, 100 ft Hose Length
MI ITEM #02894304
MFR #600967
Your Price$1,044.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Hand Crank Hose Reel and Cart - 12" Hand Crank Reel Reel, 1 in Hose ID, 100 ft Hose Length
MI ITEM #02894304
MFR #600967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,044.46/each(List $1,305.58)

Overview

Mfr description
600967 CART ASSEMBLY

Specifications

  • Hose Reel Type
    12" Hand Crank Reel
  • Cart / Trailer Type
    12 in Cart w/ Pneumatic Tires
  • Hose Inside Diameter
    1 in
  • Hose Length
    100 ft
  • Includes
    10’ inlet hose (600963), 12" Cart (600741-1), 12" hand crank hose reel (CA33112 L)
  • Manufacturer Upc Number
    699567003823
  • UPC_NO
    699567003823
  • Harmonization Code
    8479.89.9899
  • Weight
    39.00 lbs
  • Reel Capacity
    1 in x 100 ft Water Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text