Motion
600980
Wall Mounted Universal Swing Bracket - For Use With Series 80000, DP5000, DP7000
Mi Item #02894307
MFR #600980
Price$95.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mounted Universal Swing Bracket - For Use With Series 80000, DP5000, DP7000
Mi Item #02894307
MFR #600980

Mfr description
600980 SWING BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.16/each

Specifications

Dimensions

  • Shipping Dimensions Height
    12 in
  • Shipping Dimensions Length
    5.55 in
  • Shipping Dimensions Width
    9.35 in
  • Shipping Weight
    13 lbs

Details

  • Harmonization Code
    8302.10.9090
  • Manufacturer Upc Number
    699567004400
  • UPC_NO
    699567004400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)