Motion
600992
SWING BRACKET SERIES RT
MI ITEM #02894308
MFR #600992
List Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWING BRACKET SERIES RT
MI ITEM #02894308
MFR #600992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.14/each for your price

Overview

Mfr description
600992 SWING BRACKET RT
  • Bracket will pivot approximately 180°.
  • All steel construction with a durable baked on powder coat finish.

Specifications

  • Shipping Dimensions Length
    9.32 in
  • Shipping Dimensions Width
    3.24 in
  • Shipping Dimensions Height
    5.75 in
  • Manufacturer Upc Number
    699567005575
  • Harmonization Code
    8302.10.9090
  • Shipping Weight
    1.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text