Motion
601000-65
Low Pressure Air/Water Hose Assembly - 65 ft, 1/4 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #02894310
MFR #601000-65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 65 ft, 1/4 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #02894310
MFR #601000-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
601000-65 HOSE ASS'Y

Specifications

  • Hose Type
    Air & Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    300 psi
  • Hose End 1
    1/4 NPTF Male
  • Hose End 2
    1/4 NPTF Male
  • Description Keyword
    1/4 NPT Male Inlet x 1/4 NPT Male Outlet
  • Length
    65 ft
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought