Motion
601012-25
Low Pressure Air/Water Hose Assembly - 25 ft, 3/8 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
MI ITEM #02894316
MFR #601012-25
Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 25 ft, 3/8 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
MI ITEM #02894316
MFR #601012-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.14/each

Specifications

Dimensions

  • Length
    25 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Weight
    0.45 lbs

Details

  • Description Keyword
    1/4 NPT Male Inlet x 3/8 NPT Male Outlet
  • Hose End 1
    1/4 NPTF Male
  • Hose End 2
    3/8 NPTF Male
  • Hose Type
    Air & Water
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567013464
  • Working Pressure
    300 psi

Overview

Mfr description
601012-25 HOSE ASS'Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought