Motion
601012-50
Low Pressure Air/Water Hose Assembly - 50 ft, 3/8 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
MI ITEM #02894318
MFR #601012-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 50 ft, 3/8 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
MI ITEM #02894318
MFR #601012-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
601012-50 HOSE ASS'Y

Specifications

  • Hose Type
    Air & Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    300 psi
  • Hose End 1
    1/4 NPTF Male
  • Hose End 2
    3/8 NPTF Male
  • Description Keyword
    1/4 NPT Male Inlet x 3/8 NPT Male Outlet
  • Length
    50 ft
  • Weight
    0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought