Motion
S601013-25
Low Pressure Air/Water Hose Assembly - 25 ft, 3/8 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #02894320
MFR #S601013-25
Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 25 ft, 3/8 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #02894320
MFR #S601013-25

Mfr description
601013-25 HOSE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.58/each

Specifications

Dimensions

  • Length
    25 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Weight
    0.10 lbs

Details

  • Description Keyword
    1/4 NPT Male Inlet x 1/4 NPT Male Outlet
  • Hose End 1
    1/4 NPTF Male
  • Hose End 2
    1/4 NPTF Male
  • Hose Type
    Air & Water
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567008910
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)