Motion
601022-100
Low Pressure Air/Water Hose Assembly - 100 ft, 1/2 in ID, 1/2 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #02894330
MFR #601022-100
Price$236.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 100 ft, 1/2 in ID, 1/2 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #02894330
MFR #601022-100

Mfr description
S601022-100 HOSE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.78/each

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.75 in
  • Weight
    3.09 lbs

Details

  • Description Keyword
    1/2 NPT Male Inlet x 1/2 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    1/2 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567004844
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567004844
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)