Motion
601024-50
Low Pressure Air/Water Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
Mi Item #02894334
MFR #601024-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 300 psi
Mi Item #02894334
MFR #601024-50

Mfr description
601024-50 HOSE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Weight
    0.85 lbs

Details

  • Description Keyword
    3/8 NPT Male Inlet x 3/8 NPT Male Outlet
  • Hose End 1
    3/8 NPTF Male
  • Hose End 2
    3/8 NPTF Male
  • Hose Type
    Air & Water
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)