Motion
601031-100
Twin Welding Hose Assembly - 100 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894339
MFR #601031-100
Price$460.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Welding Hose Assembly - 100 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894339
MFR #601031-100

Mfr description
601031-100 HOSE ASS'Y
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.64/each

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.25 in
  • Weight
    0.02 lbs

Details

  • Description Keyword
    9/16-19 x 9/16-19
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    9/16-19
  • Hose End 2
    9/16-19
  • Hose Type
    Welding
  • Inlet End Fitting Type
    Right Hand
  • Manufacturer Upc Number
    699567005018
  • ManufacturerName (description attribute)
    Reelcraft
  • Outlet End Fitting Type
    Left Hand
  • UPC_NO
    699567005018
  • Working Pressure
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)