Motion
601031-25
Twin Welding Hose Assembly - 25 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894340
MFR #601031-25
Price$157.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Welding Hose Assembly - 25 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894340
MFR #601031-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.46/each

Specifications

Dimensions

  • Length
    25 ft
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.25 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    9/16-19 x 9/16-19
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    9/16-19
  • Hose End 2
    9/16-19
  • Hose Type
    Welding
  • Inlet End Fitting Type
    Right Hand
  • Manufacturer Upc Number
    699567004998
  • ManufacturerName (description attribute)
    Reelcraft
  • Outlet End Fitting Type
    Left Hand
  • UPC_NO
    699567004998
  • Working Pressure
    200 psi

Overview

Mfr description
S601031-25 WELDING HOSE ASS'Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought