Motion
601031-50
Twin Welding Hose Assembly - 50 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894341
MFR #601031-50
Your Price$295.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Welding Hose Assembly - 50 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894341
MFR #601031-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$295.67/each(List $369.59)

Overview

Mfr description
S601031-50 WELDING HOSE ASS'Y

Specifications

  • Hose Type
    Welding
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    9/16-19
  • Hose End 2
    9/16-19
  • Description Keyword
    9/16-19 x 9/16-19
  • Length
    50 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567006268
  • UPC_NO
    699567006268
  • Inlet End Fitting Type
    Right Hand
  • Outlet End Fitting Type
    Left Hand
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text