Motion
601032-60
Twin Welding Hose Assembly - 60 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894346
MFR #601032-60
Your Price$346.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Welding Hose Assembly - 60 ft, 1/4 in ID, 9/16-19 x 9/16-19, 200 psi
MI ITEM #02894346
MFR #601032-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$346.55/each(List $350.07)

Overview

Mfr description
601032-60 WELDING HOSE ASSEMBLY

Specifications

  • Hose Type
    Welding
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    9/16-19
  • Hose End 2
    9/16-19
  • Description Keyword
    9/16-19 x 9/16-19
  • Length
    60 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567004974
  • UPC_NO
    699567004974
  • Inlet End Fitting Type
    Right Hand
  • Outlet End Fitting Type
    Left Hand
  • Weight
    122.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text