Motion
601033-10
Low Pressure Garden Hose Assembly - 10 ft, 5/8 in ID, 1/2 NPT Male Inlet x 3/4 GHT Male Outlet, 125 psi
MI ITEM #02894347
MFR #601033-10
List Price$99.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Garden Hose Assembly - 10 ft, 5/8 in ID, 1/2 NPT Male Inlet x 3/4 GHT Male Outlet, 125 psi
MI ITEM #02894347
MFR #601033-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.16/each for your price

Overview

Mfr description
601033-10 HOSE ASS'Y

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    125 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    1/2 NPT Male
  • Hose End 2
    3/4 GHT Male
  • Description Keyword
    1/2 NPT Male Inlet x 3/4 GHT Male Outlet
  • Length
    10 ft
  • UPC_NO
    699567006275
  • Weight
    2.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text