1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REELCRAFT IND. INC.
601044-100
Low Pressure Garden Hose Assembly - 100 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 GHT Male Outlet, 250 psi
MI ITEM #
02894352
MFR #
601044-100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
REELCRAFT IND. INC. 601044-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REELCRAFT IND. INC.
601044-100
Low Pressure Garden Hose Assembly - 100 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 GHT Male Outlet, 250 psi
MI ITEM #
02894352
MFR #
601044-100
Mfr description
601044-100 HOSE ASS'Y
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
100 ft
Nominal Hose Inner
Diameter
3/4 in
Weight
3.39 lbs
Details
Description Keyword
3/4 NPT Male Inlet x 3/4 GHT Male Outlet
Hose End 1
3/4 NPT Male
Hose End 2
3/4 GHT Male
Hose Type
Water
Working Pressure
250 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items