Motion
601044-150
Low Pressure Garden Hose Assembly - 150 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 GHT Male Outlet, 250 psi
MI ITEM #02894353
MFR #601044-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Garden Hose Assembly - 150 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 GHT Male Outlet, 250 psi
MI ITEM #02894353
MFR #601044-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
601044-150 HOSE ASS'Y

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    250 psi
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 GHT Male
  • Description Keyword
    3/4 NPT Male Inlet x 3/4 GHT Male Outlet
  • Length
    150 ft
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text