Overview
Mfr description
7600 EHP HOSE REEL, GREASE NO HOSE
- Series 7000 is very robust and ideal for the most demanding applications
- The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
- Guide arm adjusts to three positions
- Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
- Quality Finish and Corrosion Resistant - Individually powder coated components offer the maximum protection from premature corrosion
Specifications
- Pressure ApplicationHigh Pressure Grease
- Hose Inside Diameter3/8 in
- Hose Length50 ft
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Male
- Rated Pressure5000 psi
- ApplicationGrease
- Maximum Temperature210 °F
- Reel ColorRed
- Weight28.00 lbs
- Overall Length19 in
- Overall Width7 in
- Overall Height20.25 in
- Description KeywordDesigned for use with 3/8 in x 50 ft Hose
- Manufacturer Upc Number699567001300
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data