Motion
7600 OMP
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 3/8 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
MI ITEM #02894367
MFR #7600 OMP
List Price$987.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 3/8 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
MI ITEM #02894367
MFR #7600 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$987.07/each for your price

Overview

Mfr description
7600 OMP HOSE REEL, OIL NO HOSE
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • Guide arm adjusts to three positions
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosion Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Male
  • Rated Pressure
    3000 psi
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    38.00 lbs
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Overall Height
    20.25 in
  • Description Keyword
    Designed for use with 3/8 in x 50 ft Hose
  • Manufacturer Upc Number
    699567001324
  • UPC_NO
    699567001324
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text