Motion
7650 ELP
Enclosed Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894370
MFR #7650 ELP
Price$999.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enclosed Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894370
MFR #7650 ELP

Mfr description
7650 ELP HOSE REEL, AIR/WATER W/ HOSE
  • Series 7000 is very robust and ideal for the most demanding applications
  • Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.38/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.600 in
  • Weight
    0.01 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001218
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567001218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)