Motion
7800 EMP
Enclosed Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
MI ITEM #02894374
MFR #7800 EMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enclosed Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
MI ITEM #02894374
MFR #7800 EMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7800 EMP HOSE REEL, OIL NO HOSE

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Male
  • Rated Pressure
    3250 psi
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    0.49 lbs
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Overall Height
    20.25 in
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Manufacturer Upc Number
    699567001263
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text