Motion
7800 OLB21
Non-Corrosive Fluid Path Hose Reel - 500 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02894376
MFR #7800 OLB21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Corrosive Fluid Path Hose Reel - 500 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02894376
MFR #7800 OLB21

Mfr description
7800 OLB21 HOSE REEL CLEAN AIR NO HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    3/4 in
  • Overall Height
    23 in
  • Overall Length
    22-1/2 in
  • Overall Width
    8 in
  • Weight
    65.00 lbs

Details

  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)