Motion
7800 OMS
Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 50 ft Hose, 3000 psi, Stainless Steel, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #02894378
MFR #7800 OMS
Price$2,735.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 50 ft Hose, 3000 psi, Stainless Steel, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #02894378
MFR #7800 OMS

Mfr description
7800 OMS HOSE REEL, OIL NO HOSE
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,735.84/each

Specifications

Dimensions

  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Inlet Size
    1/2 NPT
  • Nominal Hose Outer Diameter
    0.8500 in
  • Outlet Size
    1/2 NPTF
  • Overall Height
    20.25 in
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Swivel Size Type
    NPT (F)
  • Weight
    1.60 lbs

Details

  • Application
    Oil
  • Color
    Stainless Steel
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Description Keyword 2
    Premium Duty
  • Grade
    Premium Duty
  • Harmonization Code
    8479.89.9899
  • Hose Included
    Yes
  • Hose Type
    Oil
  • Includes
    Bumper Stop, Guide Arm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567002567
  • Material
    Stainless Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    3000 psi;206.8 bar
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3000 psi
  • Reel Color
    Stainless Steel
  • Reel Inlet
    1/2 NPT - Female
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    1/2 NPT - Female
  • Reel Outlet (Female)
    1/2 NPTF
  • Standard Hose Capacity Length
    15.24 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567002567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)