Motion
7850 OMP
Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894380
MFR #7850 OMP
Price$1,006.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894380
MFR #7850 OMP

Mfr description
7850 OMP HOSE REEL, OIL WITH HOSE
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • The standard low pressure hose is for air or water service only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,006.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.820 in

Details

  • Application
    Oil
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R17 one wire braid
  • Manufacturer Catalog
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3250 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567000235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)