Motion
7900 OLP
Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 25 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #02894381
MFR #7900 OLP
Your Price$663.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 25 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #02894381
MFR #7900 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$663.45/each(List $829.31)

Overview

Mfr description
7900 OLP HOSE REEL, AIR/WATER NO HOSE
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • Guide arm adjusts to three positions
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosion Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    25 ft
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    0.02 lbs
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Overall Height
    20.25 in
  • Description Keyword
    Designed for use with 3/4 in x 25 ft Hose
  • Manufacturer Upc Number
    699567001201
  • UPC_NO
    699567001201
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text