Motion
7925 OLP
Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 25 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
Mi Item #02894382
MFR #7925 OLP
Price$925.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 25 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet
Mi Item #02894382
MFR #7925 OLP

Mfr description
7925 OLP HOSE REEL, AIR/WATER W/ HOSE
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • The standard low pressure hose is for air or water service only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$925.27/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    25 ft
  • Nominal Hose Outer Diameter
    1.075 in
  • Overall Height
    20.250 in
  • Overall Length
    19.000 in
  • Overall Width
    7.000 in
  • Weight
    40.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/4 in x 25 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000259
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    25 ft
  • UPC_NO
    699567000259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)