Motion
81000 OHP
High Pressure Grease Reel - Designed for use with 3/8 in x 100 ft Hose, 5000 psi, Red, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #02894383
MFR #81000 OHP
Price$1,134.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Grease Reel - Designed for use with 3/8 in x 100 ft Hose, 5000 psi, Red, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #02894383
MFR #81000 OHP

Mfr description
81000 OHP HOSE REEL, GREASE NO HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,134.59/each

Specifications

Dimensions

  • Fitting Size
    3/8 NPTF
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Inlet Size
    3/8 NPTF
  • Nominal Hose Outer Diameter
    0.7300 in
  • Outlet Size
    3/8 NPTF
  • Overall Height
    25.375 in
  • Overall Length
    24 in
  • Overall Width
    10.5 in
  • Weight
    85 lbs, 38.56 kg
  • Width of Spool
    6.0000 in;152.40 mm

Details

  • Application
    Grease
  • Color
    Red
  • Description Keyword
    Designed for use with 3/8 in x 100 ft Hose
  • Description Keyword 2
    Dual Pedestal
  • Grade
    Ultimate Duty
  • Harmonization Code
    8479.89.9899
  • Hose Guide Position
    Adjustable
  • Hose Included
    No
  • Hose Type
    Grease
  • Includes
    Guide Arm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001768
  • Material
    Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    5000 psi;344.7 bar
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Inlet (Female)
    3/8 NPTF
  • Reel Outlet
    3/8 NPT - Female
  • Reel Outlet (Female)
    3/8 NPTF
  • Standard Hose Capacity Length
    100 ft;30.50 m
  • Style
    Dual Pedestal
  • Type
    Spring Rewind
  • UPC_NO
    699567001768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)