Motion
81100 OHP
Dual-Pedestal Hose Reel for High Pressure Grease - Includes 3/8 in x 100 ft Hose, 4000 psi, Red, 3/8 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894386
MFR #81100 OHP
Price$1,896.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for High Pressure Grease - Includes 3/8 in x 100 ft Hose, 4000 psi, Red, 3/8 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894386
MFR #81100 OHP

Mfr description
81100 OHP HOSE REEL, GREASE W/ HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All -steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,896.47/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Nominal Hose Outer Diameter
    0.730 in
  • Overall Height
    25.375 in
  • Overall Length
    24.000 in
  • Overall Width
    10.500 in
  • Weight
    140.00 lbs

Details

  • Application
    Grease
  • Description Keyword
    3/8 in x 100 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R2T two wire braid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001751
  • Maximum Temperature
    210 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    4000 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    100 ft
  • UPC_NO
    699567001751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)