Motion
82075 OMP
Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 1/2 in x 75 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02894393
MFR #82075 OMP
Your Price$1,571.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 1/2 in x 75 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02894393
MFR #82075 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,571.09/each(List $1,751.77)

Overview

Mfr description
82075 OMP HOSE REEL, OIL WITH HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All -steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
  • The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long Life Drive Spring - The unitized cast aluminum fluid path with built in declutching arbor virtually eliminates possibility of leakage and spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    0.820 in
  • Hose Length
    75 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    2000 psi
  • Hose Outlet
    1/2 NPT - Male
  • Description Keyword
    1/2 in x 75 ft Hose
  • Hose Type
    SAE 100R17 one wire braid
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Overall Length
    24.000 in
  • Overall Width
    10.500 in
  • Overall Height
    25.375 in
  • Manufacturer Upc Number
    699567001706
  • UPC_NO
    699567001706
  • Harmonization Code
    8479.89.9899
  • Weight
    71.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text