Motion
83050 OLP
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894401
MFR #83050 OLP
Price$1,163.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 50 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894401
MFR #83050 OLP

Mfr description
83050 OLP HOSE REEL, AIR/WATER W/ HOSE
  • Incorporates the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion-resistant product suitable for a wide variety of heavy-duty applications
  • Series D80000 reels are also supplied with Reelcraft’s new ball bearing style swivel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,163.02/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Weight
    71.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/4 in x 50 ft Hose
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567000280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)