Motion
83050 OMP
Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 3/4 in x 50 ft Hose, 1250 psi, Red, 3/4 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894402
MFR #83050 OMP
Price$1,511.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 3/4 in x 50 ft Hose, 1250 psi, Red, 3/4 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02894402
MFR #83050 OMP

Mfr description
83050 OMP HOSE REEL, OIL WITH HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All -steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,511.92/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    1.118 in
  • Overall Height
    25.375 in
  • Overall Length
    24.000 in
  • Overall Width
    10.500 in
  • Weight
    98 lbs

Details

  • Application
    Oil
  • Description Keyword
    3/4 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    SAE 100R1-AT one wire braid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001713
  • Maximum Temperature
    210 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    1250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567001713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)