Overview
Mfr description
A5800 EMP HOSE REEL, OIL WITHOUT HOSE
- Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
- A full flow shaft and swivel assures maximum product delivery
- Guide arm adjusts to two positions
- Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
- All steel components are powder coated for maximum corrosion resistance
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
- Quite Speed Latch - The latch cam is designed for reliable quiet operation
Specifications
- Pressure ApplicationMedium Pressure Oil
- Hose Inside Diameter3/8 in
- Hose Length25 ft
- Reel Inlet3/8 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure3000 psi
- ApplicationOil
- Reel ColorRed
- Description KeywordDesigned for use with 3/8 in x 25 ft Hose
- Manufacturer Upc Number699567001065
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data