Motion
A5806 OLP
Compact Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #02894411
MFR #A5806 OLP
List Price$800.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #02894411
MFR #A5806 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$800.78/each for your price

Overview

Mfr description
A5806 OLP HOSE REEL, AIR/WATER NO HOSE
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
  • All steel components are powder coated for maximum corrosion resistance
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quite Speed Latch - The latch cam is designed for reliable quiet operation

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Latch Type
    Quiet Latch
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    83.00 lbs
  • Overall Length
    16.5 in
  • Overall Width
    7 in
  • Overall Height
    17.5 in
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Manufacturer Upc Number
    699567001133
  • UPC_NO
    699567001133
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text