Motion
A5825 EMP
Enclosed Hose Reel for Medium Pressure Oil (Floor Tank Mount) - Includes 1/2 in x 25 ft Hose, 3250 psi, Red, 3/8 NPT - Female Inlet, Floor Tank Mount
MI ITEM #02894413
MFR #A5825 EMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enclosed Hose Reel for Medium Pressure Oil (Floor Tank Mount) - Includes 1/2 in x 25 ft Hose, 3250 psi, Red, 3/8 NPT - Female Inlet, Floor Tank Mount
MI ITEM #02894413
MFR #A5825 EMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A5825 EMP HOSE REEL, OIL WITH HOSE
  • Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris
  • These reels are designed such that removing the cover on either side will allow access to the majority of serviceable parts
  • Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long life drive spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    0.820 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Rated Pressure
    3250 psi
  • Hose Outlet
    1/2 NPT - Male
  • Description Keyword
    1/2 in x 25 ft Hose
  • Hose Type
    SAE 100R17 one wire braid
  • Mount Type
    Floor Tank Mount
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Manufacturer Upc Number
    699567001041
  • Latch Type
    Quiet Latch
  • Weight
    63.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text