Motion
A5835 OLBSW23

REELCRAFT IND. INC.
A5835 OLBSW23

Hose Reel for Low Pressure Potable Drinking Water - Includes 1/2 in x 35 ft Hose, 150 psi, Red, 1/2 NPT - Male Inlet
MI ITEM #02894415
MFR #A5835 OLBSW23
Your Price$1,004.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
A5835 OLBSW23

Hose Reel for Low Pressure Potable Drinking Water - Includes 1/2 in x 35 ft Hose, 150 psi, Red, 1/2 NPT - Male Inlet
MI ITEM #02894415
MFR #A5835 OLBSW23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,004.79/each(List $1,255.99)

Overview

Mfr description
A5835 OLBSW23 HOSE REEL, WATER W/ HOSE
  • Spring retractable potable (drinking) water reel designed for drinking water systems, the fluid path is stainless steel and CPVC material
  • Standard female garden hose end Superior Latch Spring Design - the torsions style latch spring life far exceeds that of conventional coil springs Full Flow Stress Free Swivel design
  • The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The swivel rides on a through shaft offering unparalled support and strength
  • Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
  • High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    0.781 in
  • Hose Length
    35 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Male
  • Rated Pressure
    150 psi
  • Hose Outlet
    3/4 NH - Female
  • Description Keyword
    1/2 in x 35 ft Hose
  • Hose Type
    PVC
  • Application
    Air, Water
  • Maximum Temperature
    86 °F
  • Overall Length
    13.750 in
  • Overall Width
    6.000 in
  • Overall Height
    14.500 in
  • Manufacturer Upc Number
    699567005261
  • UPC_NO
    699567005261
  • Harmonization Code
    8479.89.9899
  • Weight
    17.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought