Motion
AA32106 L4A
Multi-Size Hose Reel - 1-1/2 hp Air Motor Drive, 1/2 NPT Swivel, 1/2 in x 100 ft Standard Hose Capacity, 1000 psi, Red
MI ITEM #02894418
MFR #AA32106 L4A
Your Price$1,383.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Reel - 1-1/2 hp Air Motor Drive, 1/2 NPT Swivel, 1/2 in x 100 ft Standard Hose Capacity, 1000 psi, Red
MI ITEM #02894418
MFR #AA32106 L4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,383.40/each(List $1,729.25)

Overview

Mfr description
AA32106 L4A HOSE REEL, NO HOSE
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
  • Hose replacement made easy - the goose neck can easily be removed to simplify adding long lengths of hose to the reel
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Motor Options - provide easy method to rewind long lengths of hose

Specifications

  • Rated Pressure
    1000 psi
  • Standard Hose Capacity Id
    1/2 in
  • Standard Hose Capacity Length
    100 ft
  • Additional Hose Size Capacities
    1/2 in x 100 ft, 1/4 in x 200 ft, 3/4 in x 50 ft, 3/8 in x 140 ft
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet (Female)
    1/2 NPT
  • Reel Color
    Red
  • Description Keyword
    1/2 NPT Swivel
  • Width of Spool
    6 in
  • Description Keyword 2
    1/2 in x 100 ft Standard Hose Capacity
  • UPC_NO
    699567002895
  • Weight
    0.85 lbs
  • Manufacturer Catalog
  • Swivel Size Type
    1/2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text